Shop All Oven Mitts & Pot Holders
Ritz
Ritz 57583 Paprika Thumb Oven Mitt- pack of 6
Mfr # 6283667
Zoro # G903754502
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # 6283667
- Zoro # G903754502
- UPC # 72894575834
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Features
- Color: Paprika
- Material: Cotton
- Product type: Thumb Mitt
- Soft, safe and stylish
- Hanging loop
- Dimension: 4.5" H x 7" W x 11" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Transformer - 115/230 To 12V (784448)
- GARLAND T'Stat, Fenwal (8060184)
- LOGO BRANDS New England Patriots 16oz Satin Etch Pint Glass (619-G16P-10)
- CHEF CRAFT Natural Plastic Roller Style Knife Sharpener (20494)
- RITZ Paprika Cotton Oven Mitt (57583)
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- RITZ Silver Cotton Oven Mitt (57599)
- RITZ Solid Paprika Cotton Pot Holder (37583)
- ULTIGRIPS Ultigrip Hot Pad, -109F to 500 deg F, 7x7" (UHP77BK)
- CAROLINES TREASURES Cardigan and Pembroke Corgi Oven Mitt (7094OVMT)
- CAROLINES TREASURES Its a Baby Girl Pair of Pot Holders, 7.5 x 3 x 7.5 in. (VHA3013PTHD)
- Ritz Oven Mitts & Pot Holders