Shop All Rags & Towels
Ritz
Ritz 10019 Bar Mop Cotton Cloth White - pack of 3
Mfr # 6132005
Zoro # G603754499
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # 6132005
- Zoro # G603754499
- UPC # 72894100197
- Country of Origin China
- Category Rags & Towels
Description
Features
- White color
- Size : 12" x 12"
- 100% cotton
- Highly absorbent
- Long lasting
- Multi use
- Pack/5
- Dimension: 4.5" H x 6.5" W x 7" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Towels & Wipes, 2 Ply, White, 24 PK (80374107)
- ALLPOINTS High Temp Grease (14 Oz) (851134)
- PROTEAM Motor/Fan (836099)
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head (3NB71)
- RITZ DISH CLOTH MOCHA 6PK (92461)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75190)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- TECHSPRAY Microfiber Cloths White, 8" x 8" (2363-50)
- BEAUTYBLADE Paint & Stain Cloth, 100 Piece (BE3300701)
- EP MINERALS Ep Minerals 3149952 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (3149952)
- Ritz Rags & Towels