Shop All Food Service Apparel
Ritz
Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black
Mfr # CL3PWACRBK-1
Zoro # G801704562
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% spun polyester fade-resistant fabric
- Application Serving Apron
- Depth 7.5
- Length 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CL3PWACRBK-1
- Zoro # G801704562
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 7.5 |
Length | 12 |
Overall Length | 1 |
Width | Black |
Details
Color | 100% spun polyester fade-resistant fabric |
Application | Serving Apron |
Includes | .31 |
Description
•100% spun polyester fade-resistant fabric
•Double stitched durable pockets
•Spacious pockets w/ seamless bottoms
•Reinforced multi-pen pocket
•Double stitched durable pockets
•Spacious pockets w/ seamless bottoms
•Reinforced multi-pen pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti Hot and Cold Water Dispenser, Brushed Stainless Steel Finish (WDC760I3S)
- BUNN Tank Heater Kit (04236.1000)
- SIR KENSINGTONS Sir Kensington's Dressing/Spread Ketchup Classic 20 fl. oz., PK12 (67331099)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- UNCOMMON THREADS Classic Utility Shirt Navy SM (0920-1602)
- ALLPOINTS Kng M Sushi Chef Coat Black/Red 3/4 Sleeve (2129BKRDM)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- KNG XL Black Baggy Chef Pants (1421XL)
- KNG M Men's Active Baggy Black Chefs Pants (2241BLKM)
- Ritz