Shop All Rags & Towels
Ritz
Chef's LineGlassware Polishing Cloths - 16" x 16" - White with blue trim
Mfr # CLMPCWH-1
Zoro # G801704548
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .5
- Width White
- Depth 9.25
- Includes .18
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CLMPCWH-1
- Zoro # G801704548
- Country of Origin China
- Category Rags & Towels
Dimensions
Overall Length | .5 |
Width | White |
Depth | 9.25 |
Length | 16 |
Details
Includes | .18 |
Application | Cleaning and Polishing |
Description
•Lint Free •Machine Washable •Cleans without scratching •Soft, smooth material •Removes fingerprints and watermarks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- NILFISK/ADVANCE HOSE - DRAIN FULL ASSEMBLY 2.0 in. X 47 in. WITH DRAIN CAP (56116500)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP8)
- RAZOR-BACK Push Broom, Multi Surface, Assembled, 24" (BR24MU16)
- RITZ DISH CLOTH MOCHA 6PK (92461)
- BUFFALO INDUSTRIES 8 Lb Rags (12026)
- MONARCH Hand Towel Size Terry Wipers - WHITE10 lb bag (N-W54-10BG)
- ZORO SELECT Recycled Cotton Cloth Rag 4 lb. 7-9/10" x 9-4/5", Assorted (G350004BG)
- BUFFALO Colored Sweatshirt No. 50 Bag (10065PB)
- DUDE WIPES Dude Wipes 9063824 Disposable Wet Wipes - 8 Count - Pack of 12 (9063824)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- Ritz Rags & Towels