Shop All Oven Mitts & Pot Holders
Ritz
Chef's LineFlame-tastic KevlarElbow-Length Mitt 16" yellow
Mfr # CLKOMS6YLYL-1
Zoro # G901704622
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pyrotex® fabric
- Length .75
- Overall Length 16
- Depth 7.5
- Application Heat Protection and Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CLKOMS6YLYL-1
- Zoro # G901704622
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Length | .75 |
Overall Length | 16 |
Depth | 7.5 |
Width | Yellow |
Details
Color | Pyrotex® fabric |
Application | Heat Protection and Safety |
Includes | .5 |
Description
• Flame-resistant Pyrotex® fabric
• Better gripping
• Kevlar® seam
• Seamless terry lining
• Better gripping
• Kevlar® seam
• Seamless terry lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Hinge Assy Rh, Top & Bottom (CRC-20208)
- HATCO Fdwd Left Fill Water Tank Assembly (04.24.206.00)
- KOLPAK Heater Wire Kit (500000410)
- KUHN RIKON 4 in Y Peeler (KHN 2774)
- RITZ Solid Paprika Cotton Pot Holder (37583)
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- RITZ Paprika Cotton Oven Mitt (57583)
- RITZ Silver Cotton Oven Mitt (57599)
- CAROLINES TREASURES Lady with Her Pug Oven Mitt (7266OVMT)
- CAROLINES TREASURES Pomeranian Oven Mitt (SS8727OVMT)
- CAROLINES TREASURES Crawfish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8230PTHD)
- Ritz Oven Mitts & Pot Holders