Shop All Food Service Apparel
Ritz
Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Red
Mfr # CL3PBIAELRD-1
Zoro # G401704313
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% spun polyester fade-resistant fabric
- Width Red
- Overall Length 9.25
- Depth 7.75
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CL3PBIAELRD-1
- Zoro # G401704313
- Country of Origin China
- Category Food Service Apparel
Dimensions
Width | Red |
Overall Length | 9.25 |
Depth | 7.75 |
Length | 1 |
Details
Color | 100% spun polyester fade-resistant fabric |
Application | Serving Apron |
Includes | .62 |
Description
• 100% spun polyester fade-resistant fabric
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Door Assembly (040002220)
- GATORADE G2, Low Calorie Sports Drink, 20 oz ready to drink, Fruit Punch, 24 Pack (20405)
- SOUTHBEND Rack, Oven 18" X 26" Wendy'S Only For - Part# 1165652 (1165652)
- VOLLRATH Vacuum Sealer Bag, 14 x 10, PK100 (40816)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- RITZ Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" White (CLBIAWH-1)
- RITZ Chef's LineBlack Neoprene Bib Cleaning Apron 30" wide x 43" (CLNPBIANBK-1)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- KNG 2XL White Butcher Coat (16262XL)
- Ritz