Shop All Food Service Apparel
Ritz
Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black
Mfr # CL3PBIAELBK-1
Zoro # G401704368
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% spun polyester fade-resistant fabric
- Depth 7.75
- Width Black
- Length 1
- Overall Length 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CL3PBIAELBK-1
- Zoro # G401704368
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 7.75 |
Width | Black |
Length | 1 |
Overall Length | 9.25 |
Details
Color | 100% spun polyester fade-resistant fabric |
Application | Serving Apron |
Includes | .62 |
Description
• 100% spun polyester fade-resistant fabric
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Pliers For Conveyor Belt (9133)
- ATOSA CATERING EQUIPMENT Orifice (49) (301040013)
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D (68369)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- KNG Sm Denim Chef Coat (2938DBLS)
- FAME Unisex Smock, Long Sleeves, Black, XL, K71LS (88013)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- FAME FABRICS Fitted Vest, Male, Black, V41, XL (23338)
- NATHAN CALEB Orleans Chef Coat in Brown 2XLarge (NA946307)
- Ritz