Shop All Food Service Apparel
Ritz
Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" White
Mfr # CLBIAWH-1
Zoro # G301704512
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 65/35 cotton/poly 7oz duck fabric
- Includes .416
- Depth 7.75
- Length 9.25
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ritz
- MFR # CLBIAWH-1
- Zoro # G301704512
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 7.75 |
Length | 9.25 |
Overall Length | 1 |
Width | White |
Details
Color | 65/35 cotton/poly 7oz duck fabric |
Includes | .416 |
Application | Serving Apron |
Description
• Extra coverage/wider neck
• Raised waistline
• Longer shoelace style strings—easy to tie
• Tapered fit for unrestrictive movement
• 65/35 cotton/poly 7oz duck fabric
• Raised waistline
• Longer shoelace style strings—easy to tie
• Tapered fit for unrestrictive movement
• 65/35 cotton/poly 7oz duck fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Squeeze Disher, 0.47 oz., SS, Plum (47403)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- RSVP INTERNATIONAL Culinary Torch (TORCH)
- MARKET FORGE Ignitor (2322852)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- FAME FABRICS Cobbler, V-Neck, F56, Royal Blue (81062)
- KNG 2 Pocket Black Bistro Apron (1043BLK)
- UNCOMMON THREADS Twill Chef Hat Houndstooth (0150-4000)
- KNG 3XL Men's Active Baggy Black Chefs Pants (2241BLK3XL)
- Ritz