Shop All Food Service Apparel
Ritz
Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" Black
Mfr # CLBIABK-1
Zoro # G101704491
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 65/35 cotton/poly 7oz duck fabric
- Depth 7.75
- Application Serving Apron
- Includes .4
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CLBIABK-1
- Zoro # G101704491
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 7.75 |
Length | 1 |
Width | Black |
Overall Length | 9.25 |
Details
Color | 65/35 cotton/poly 7oz duck fabric |
Application | Serving Apron |
Includes | .4 |
Description
• Extra coverage/wider neck
• Raised waistline
• Longer shoelace style strings—easy to tie
• Tapered fit for unrestrictive movement
• 65/35 cotton/poly 7oz duck fabric
• Raised waistline
• Longer shoelace style strings—easy to tie
• Tapered fit for unrestrictive movement
• 65/35 cotton/poly 7oz duck fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOKIES UNITED Cookies United Cherry Jelly Top Cookie 6lbs (80041)
- FOLLETT Condenser A/C 975 Fan (00130930)
- OFFICE SNAX Reclosable Canister of Sugar, 20 oz. (00019)
- FRYMASTER Full Basket13L 12-1/4W 5-3/8D For - Part# 803-0099 (803-0099)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- UNCOMMON THREADS Mesh Utility Shirt Blk SM (0924-0102)
- FAME FABRICS Pill Box Hat, C21, Houndstooth (82032)
- FAME FABRICS Bow Tie, F43, Black (28060)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 2XL (23327)
- Ritz