No Product Image Available

Ritz

685 Degree 17'' Silicone Puppet Style Oven Mitt


product price: $45.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing superior protection against heat fryer oil flames boiling water and steam the RITZ 17'' 685 degree silicone puppet style oven mitt is an easy way to promote proper kitchen safety. Its black silicone exterior is engineered to resist heat up to 685 degrees Fahrenheit and it's capable of withstanding exposure to an open flame without burning or smoking. The mitt also acts as a steam barrier preventing steam from penetrating the silicone and burning the skin. Not only does this make the mitt ideal for removing dishes from an oven it makes the mitt essential for grilling searing and performing other high-heat tasks. Since the mitt measures 17'' in length it even protects the forearm not just the hand and wrist.In addition to heat safety this puppet style mitt is designed to provide a secure grip by allowing the user's hand to be in a natural thumb-over-palm position. Plus a unique textured pattern is built into the surface to help prevent slips and drops and encourage user confidence when handling hot utensils. This mitt is a reliable option in any foodservice operation.After use the mitt is safe to wash in a machine. It's bleach-resistant as well and comfortable to wear; the interior features a sewn-in extra-soft 100% cotton liner. Plus the mitt is not only sized to fit most users it's ambidextrous to ensure that everyone in the kitchen has access to equal safety apparel.Overall Dimensions:Length: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.