Shop All Axial Fans and Accessories
Rittal
Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W.
Mfr # 3239124
Zoro # G4073587
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 71
- Depth 4 1/2 in
- Height 8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3239124
- Zoro # G4073587
- UPC # 639889858329
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 4 1/2 in |
Height | 8 in |
Width | 8 in |
Fan Height | 8" |
Fan Width | 8" |
Fan Width | 8" |
Fan Depth | 4-1/2" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 7 in, Height 8 in, Depth 4 1/2 in, Width 8 in, CFM @ 0.000-In. SP 71, Watts 5.5, Voltage 24V DC, 0.23 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4JRR8)
- DAYTON Replacement Cover, 21-1/4 In. Id (6366366)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA03DC-6)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- Rittal Axial Fans and Accessories