Rittal

Wet-Location Square Axial Fan, Square, 24V DC, 106 cfm, 10 1/10 in W.


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Steel
  • CFM @ 0.000-In. SP 106
  • Depth 5 1/5 in
  • Height 10 3/32 in
  • Housing Material PBT Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 5 1/5 in
Height 10 3/32 in
Width 10 1/10 in
Fan Depth 5-13/64"
Fan Height 10-3/32"
Fan Width 10-3/32"
Fan Width 10-3/32"

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 8 13/16 in, Height 10 3/32 in, Depth 5 1/5 in, Width 10 1/10 in, CFM @ 0.000-In. SP 106, Watts 11, Voltage 24V DC, 0.43 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.