Shop All Axial Fans and Accessories
Rittal
Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm
Mfr # 3240100
Zoro # G4130612
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 106
- Depth 5 1/5 in
- Height 10 3/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3240100
- Zoro # G4130612
- UPC # 639889858343
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 1/5 in |
Height | 10 3/32 in |
Width | 10 1/10 in |
Fan Height | 10-3/32" |
Fan Width | 10-3/32" |
Fan Depth | 5-13/64" |
Fan Width | 10-3/32" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 8 13/16 in, Height 10 3/32 in, Depth 5 1/5 in, Width 10 1/10 in, CFM @ 0.000-In. SP 106, Watts 35/34, Voltage 230V AC, 50/60 Hz, 0.21/0.19 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V (4TM76)
- VENTAMATIC MaxxAir„¢ 30" Pedestal Fan, 4,800 CFM, 1/4 HP, 1 Phase (HVPF30YOKEUPS)
- ALL-FILTERS 10x10x2 MERV 12 Pleated AC Furnace Air Filter, 4PK (10102.12 4PK)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- Rittal Axial Fans and Accessories