Rittal

Toolless Shelf Kit, Black


product price: $348.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Painted Carbon Steel
  • Standards EIA 310D
  • Overall Width 17-3/4"
  • For Use With Network Enclosures
  • Height 1 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 17-3/4"
Height 1 3/4 in
Width 17 3/4 in
Overall Cabinet Height 1-3/4"
Overall Cabinet Width 16"
Depth 23 39/64 in

Details

Item Toolless Shelf Kit
Material Painted Carbon Steel
Standards EIA 310D
For Use With Network Enclosures
Cabinet Style Shelf
Finish Black Powder Coated
Cabinet Color Black
Includes Shelf and Mounting Hardware

Description

Toolless Shelf Kit, Overall Width 17-3/4 In., Finish Black Powder Coated, Includes Shelf and Mounting Hardware, Material Painted Carbon Steel, Standards EIA 310D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.