Shop All Line Voltage Thermostats
Rittal
Thermostat, 2-3/4InH
Mfr # 3110000
Zoro # G2157574
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic and Bimetal
- Voltage 115/230V AC, 24-60V DC
- Length 2 3/4 in
- Width 7/8 in
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3110000
- Zoro # G2157574
- UPC # 639889212008
- Country of Origin Germany
- Category Line Voltage Thermostats
Dimensions
Length | 2 3/4 in |
Width | 7/8 in |
Height | 2 3/4 in |
Height (In.) | 2-3/4 |
Width (In.) | 7/8 |
Depth | 1 5/16 in |
Depth (In.) | 2-3/4 |
Length (In.) | 2-3/4 |
Details
Material | ABS Plastic and Bimetal |
Voltage | 115/230V AC, 24-60V DC |
Includes | Terminal Strip for Easy Wiring |
Agency Compliance | Ul Recognized |
Item | Thermostat |
Standards | UL Recognized |
Max. Temp. Rating | 140 Degrees F |
Min. Temp. Rating | 41 Degrees F |
Accessory Type | Thermostat |
Description
Thermostat, Voltage 115/230V AC, 24-60V DC, NEMA Plug Configuration -, Length 2 3/4 in, Material ABS Plastic and Bimetal, Min. Temp. Rating 41 Degrees F, Max. Temp. Rating 140 Degrees F, Height 2 3/4 in, Width 7/8 in, Depth 1 5/16 in, Includes Terminal Strip for Easy Wiring, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101420)
- ENVIROTEC Capacitor, 370V, Oval (PE-12-0500)
- BROAN 6IN Automatic make-up air damper (MD6T)
- CARRIER 318984-753 120V Inducer Motor (318984-753)
- ROBERTSHAW Line Voltage Thermostat, SPST Cooling, 3"W (803A)
- HONEYWELL T651A3018 120-277V Spdt Line (T651A3018)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F (N15/3015-1)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- Rittal Line Voltage Thermostats