Shop All Electrical Box Hardware
Rittal
Terminal Box, Enclosure Accessory, Steel
Mfr # 1502000
Zoro # G002015924
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Enclosure
- Material Steel
- Nominal Width 8 in
- Length 200 mm
- Width 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 1502000
- Zoro # G002015924
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Nominal Width | 8 in |
Length | 200 mm |
Width | 200 mm |
Depth | 4.72 in |
Height | 200 mm |
Usable Opening Depth | 103.5 mm |
Dimensions | Width: 7.87"; Height: 7.87"; Depth: 4.72" |
Description
Terminal Box,Hinged,Metallic,5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- RITTAL Wall Mounting Kit, NOVAL Accessory, Carbon Steel (1590000)
- RITTAL Wall Mounting Kit, NOVAL Accessory, 18-8 Stainless Steel (1594000)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E1212NK)
- Rittal Electrical Box Hardware