Shop All Programmable Controller Accessories
Rittal
System Chassis 73mm X 17mm X 1000mm, TS 8612000
Mfr # TS 8612000
Zoro # G508237936
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/depth 1,000 mm ( 39" )
- Surface finish Zinc-plated
- Material Carbon steel
- Length 990 mm ( 39" )
- Supply includes Assembly screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # TS 8612000
- Zoro # G508237936
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Width/depth | 1,000 mm ( 39" ) |
Length | 990 mm ( 39" ) |
Details
Surface finish | Zinc-plated |
Material | Carbon steel |
Supply includes | Assembly screws |
Enclosure type | VX SE, TP, IW, PC |
On the vertical TS enclosure profile | on the outer mounting level, all-round, height-offset |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (GNF322RA)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FRS-R-4)
- RITTAL Compact Control Cabinet Housing, 8.3 in (6320350)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- DOMINO L002119 Rf Modulator Power Supply Module Assembly Other Plc and Dcs Module (DDC1)
- ABB Interface Module RTAC01 (RTAC-01)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- MITSUBISHI Input Module QX80 (QX80)
- WARRICK Pcb Circuit Board (16M1B00020)
- Rittal Programmable Controller Accessories