Shop All Terminal Blocks
Rittal
Sv 9340.260 Om Support Without Contact System Terminal And Contact Block
Mfr # 9340260
Zoro # G709227651
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3-pole
- Color Chassis: RAL 7035
- Height 208 mm
- Material PolyamideFire protection corresponding to UL94-V0
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 9340260
- Zoro # G709227651
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Height | 208 mm |
Width | 45 mm |
Support frame (W x H) | 45 mmx170 mm |
Details
Number of Poles | 3-pole |
Color | Chassis: RAL 7035 |
Material | PolyamideFire protection corresponding to UL94-V0 |
PinBlock | 1 |
Suitable for busbars | Height:5,10mm |
For bar systems with center-to-center spacing | 60 mm |
Description
Sv 9340.260 Om Support Without Contact System Terminal And Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- SOUTHWIRE Replacement Fuse (60116R)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SEACHOICE Terminal Block 8-Gang (13581)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- Rittal Power Distribution Blocks & Terminal Blocks