Shop All Axial Fans and Accessories
This Product is Discontinued
Rittal
Replacement Filter Mat, -, 8 in W. (Discontinued)
Mfr # 3171100
Zoro # G1058321
This Product is Discontinued
Key Features
- Depth 11/16 in
- Height 6 13/16 in
- Width 6 13/16 in
- Material Chemical Fibers
- Width (In.) 6-13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3171100
- Zoro # G1058321
- UPC # 639889274129
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 11/16 in |
Height | 6 13/16 in |
Width | 6 13/16 in |
Width (In.) | 6-13/16 |
Height (In.) | 6-13/16 |
Depth (In.) | 11/16 |
For Fan Size | 8" |
Details
Material | Chemical Fibers |
Item | Replacement Filter Mat |
Media Material | Chopped Polyester |
Fits Fan Shape | Square |
Radiator Connection | 8 in |
Product Type | Replacement Compact Axial Fan Filter Media |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 8 in, Media Material Chopped Polyester, Fits Fan Shape Square, 6 13/16 in Height, 6 13/16 in Width, 11/16 in Depth, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.