Shop All Enclosure Heaters
Rittal
Radiant Enclosure Heater, 9 in. H
Mfr # 3105350
Zoro # G3715494
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 63 to 75
- Width 3 in
- Height 9 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105350
- Zoro # G3715494
- UPC # 639889858190
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 3 in |
Height | 9 in |
Length | 2 in |
Details
Heater Voltage | 120/240V AC |
Watts | 63 to 75 |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Includes | 35mm DIN Rail Clip, Instructions, Mounting Hardware |
Standards | UL, cUL, CE |
Description
Radiant Enclosure Heater, Thermostat None, 63 to 75 Watts, Heater Voltage 120/240V AC, 1 Phase, Height 9 in, Length 2 in, Width 3 in, Includes 35mm DIN Rail Clip, Instructions, Mounting Hardware, Standards UL, cUL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White (CLCU75-6)
- CLEVELAND CONTROLS Switchset.05"Wc, NonegFitting (DFS-221-153)
- PROTECTO WRAP FLASH TAPE PWSS 4""X75' (844004SW)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- Rittal Heaters & Furnaces