Shop All Enclosure Heaters
Rittal
Radiant Enclosure Heater, 6 in. H
Mfr # 3105340
Zoro # G3661865
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 49 to 50
- Width 3 in
- Height 6 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105340
- Zoro # G3661865
- UPC # 639889858183
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 3 in |
Height | 6 in |
Length | 2 in |
Details
Heater Voltage | 120/240V AC |
Watts | 49 to 50 |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Includes | 35mm DIN Rail Clip, Instructions, Mounting Hardware |
Standards | UL, cUL, CE |
Description
Radiant Enclosure Heater, Thermostat None, 49 to 50 Watts, Heater Voltage 120/240V AC, 1 Phase, Height 6 in, Length 2 in, Width 3 in, Includes 35mm DIN Rail Clip, Instructions, Mounting Hardware, Standards UL, cUL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- IMPERIAL MFG Register Floor 2-1/4X12In Brn (RG2000)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1667C)
- Rittal Electric Process Heaters