Shop All Enclosure Heaters
Rittal
Radiant Enclosure Heater, 2 in. W
Mfr # 3105320
Zoro # G3742751
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 18 to 20
- Width 2 in
- Height 5 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105320
- Zoro # G3742751
- UPC # 639889858169
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 2 in |
Height | 5 in |
Length | 2 in |
Details
Heater Voltage | 120/240V AC |
Watts | 18 to 20 |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | UL, cUL, CE |
Includes | 35mm DIN Rail Clip, Instructions, Mounting Hardware |
Description
Radiant Enclosure Heater, Thermostat None, 18 to 20 Watts, Heater Voltage 120/240V AC, 1 Phase, Height 5 in, Length 2 in, Width 2 in, Includes 35mm DIN Rail Clip, Instructions, Mounting Hardware, Standards UL, cUL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- SUPCO Freeze Protection, 50 deg.-35 deg. F (SFPC)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-008)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- Rittal Electric Process Heaters