Shop All Enclosure Heaters
Rittal
Radiant Enclosure Heater, 2 in. L
Mfr # 3105330
Zoro # G3663012
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 23 to 30
- Width 3 in
- Height 6 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105330
- Zoro # G3663012
- UPC # 639889858176
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 3 in |
Height | 6 in |
Length | 2 in |
Details
Heater Voltage | 120/240V AC |
Watts | 23 to 30 |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | UL, cUL, CE |
Includes | 35mm DIN Rail Clip, Instructions, Mounting Hardware |
Description
Radiant Enclosure Heater, Thermostat None, 23 to 30 Watts, Heater Voltage 120/240V AC, 1 Phase, Height 6 in, Length 2 in, Width 3 in, Includes 35mm DIN Rail Clip, Instructions, Mounting Hardware, Standards UL, cUL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Converter, Analog (TP3237)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- MCDONNELL & MILLER Level Control Switch (194-7B)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L (22985)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- Rittal Electric Process Heaters