Shop All Electrical Enclosures
Rittal
Polycarbonate Enclosure, 14.20 in H, 14 in W, 4.40 in D, NEAM 4X, Screw On
Mfr # 9523000
Zoro # G8825311
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.20 in
- Nominal Enclosure Width 14 in
- Depth 4.40 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 9523000
- Zoro # G8825311
- UPC # 639889169654
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 14.20 in |
Nominal Enclosure Width | 14 in |
Depth | 4.40 in |
Width | 10 in |
Dimensions | Width: 14.2"; Height: 10"; Depth: 4.37" |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 14 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 4.4 in, Enclosure Cover Features Screw Latch, Height 14.2 in, Includes Cover Screws, Insulating Plug for Wallmounting Screws, IP Rating 66, Wall Mounting, Series PK, Standards cUL, UL File E86711, UL Listed, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- YELLOW JACKET Cord Power Block 2' 12/3 (2882AC)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- RITTAL Steel Enclosure, 86.61422 in H, 19.68505 in D (8225500)
- RITTAL Carbon Steel Enclosure, 23.60 in H, 24 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM242408NC)
- RITTAL Carbon Steel Enclosure, 5.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB060403HC)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202410C)
- Rittal Electrical Enclosures