Shop All Electrical Box Hardware
Rittal
Plastic Wiring Pocket, NOVAL Accessory, Polystyrene
Mfr # 2513000
Zoro # G8825661
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 17 in
- Width 2 in
- Color Similar to RAL 7035
- For Use With Enclosure Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 2513000
- Zoro # G8825661
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Length | 17 in |
Width | 2 in |
Height | 11.00" |
Suitable for paper size | DIN A3 landscape format |
Clearance depth | 45 mm |
Clearance width | 438 mm |
Clearance height | 286 mm |
Details
Item | Plastic Wiring Pocket |
Material | Polystyrene |
Color | Similar to RAL 7035 |
For Use With | Enclosure Doors |
Application | For Affixing to The Inside Surfaces of Doors |
Sub-Category | Other Accessories |
Description
Plastic Wiring Pocket, Material Polystyrene, For Use With Enclosure Doors, Sub-Category Other Accessories, Application For Affixing to The Inside Surfaces of Doors, Height 11 in, Length 17 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- RITTAL Security Lock, Enclosures (2418000)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- Rittal Electrical Box Hardware