Shop All Closed Circuit TV System Accessories
Rittal
PDU Mount, PK4
Mfr # 8612400
Zoro # G8405311
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sheet Steel
- Width 4.75 in
- Includes Assembly Screws
- Sub-Category Mounting Accessories
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 8612400
- Zoro # G8405311
- UPC # 639889346550
- Country of Origin Turkey
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4.75 in |
Length | 5 in |
Details
Item | PDU Mount |
Material | Sheet Steel |
Includes | Assembly Screws |
Sub-Category | Mounting Accessories |
Accessory Type | PDU Mount |
Description
PDU Mount, Material Sheet Steel, Sub-Category Mounting Accessories, Length 5 in, Width 4.75 in, Includes Assembly Screws, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- ILC Replacement for Batteries AND Light Bulbs Slaa6-7.2f Battery (SLAA6-7.2F BATTERY BATTERIES AND LIGHT BULBS)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- RITTAL Dual PDU Button Mount Bracket, PK2 (9971067)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- SPECO TECHNOLOGIES Poe Injector 802.3Af/At (POEINJ)
- SPECO TECHNOLOGIES Install and Test Monitor, LCD, 4 In. (VMS2)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- Rittal Closed Circuit TV Systems & Accessories