Shop All Sensor Cordsets & Receptacles
Rittal
Pack Of 5 Led Light Power Cordset Cable, SZ 2500410
Mfr # SZ 2500.410
Zoro # G308237877
product price: $58.99
/pk 5, $11.80/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mains connector ECBT2
- Rated operating voltage 24 V (DC)
- Length 3,000 mm ( 118" )
- Cross-section AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # SZ 2500.410
- Zoro # G308237877
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 3,000 mm ( 118" ) |
Details
Color | Black |
Mains connector | ECBT2 |
Rated operating voltage | 24 V (DC) |
Cross-section | AWG 18 |
Mains connection cables | AVLV2 |
Version | Infeed, 2-pole (with socket, without connector) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- Rittal Sensor Cordsets & Receptacles