Shop All Electrical Boxes
Rittal
Outlet Filter Enclosure Parts And Accessory
Mfr # SK 3243.200
Zoro # G208670255
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Width 323 mm ( 13" )
- Depth 25 mm ( 0.98" )
- Height 323 mm ( 13" )
- Color RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # SK 3243.200
- Zoro # G208670255
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 323 mm ( 13" ) |
Depth | 25 mm ( 0.98" ) |
Height | 323 mm ( 13" ) |
Details
Material | ABS |
Color | RAL 7035 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 13A, 16/3 (5XFN2ID)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 22.5 cu in, Device Box, 1 Gang, Rectangular (MSB22+)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- RACO Electrical Box, 31.8 cu in, Masonry Box, 2 Gang, Steel, Rectangular (691)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- Rittal Electrical Boxes