Shop All Computer Cabinets
This Product is Discontinued
Rittal
One-Piece Console, Hinged, 38 in.Hx24 in.W (Discontinued)
Mfr # 6746500
Zoro # G8824672
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Basic Material Metallic
- Enclosure Cover Features Concealed, Locking Rod
- NEMA Rating 12
- Enclosure Cover Type Hinged
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6746500
- Zoro # G8824672
- UPC # 639889852181
- Country of Origin Germany
- Category Computer Cabinets
Dimensions
Height | 38 in |
Width | 24 in |
Depth | 16 in |
Details
Item | One-Piece Console |
Basic Material | Metallic |
Enclosure Cover Features | Concealed, Locking Rod |
NEMA Rating | 12 |
Enclosure Cover Type | Hinged |
Color | Light Gray |
Material | Painted Carbon Steel |
Metal Gauge | 16 |
Includes | Mounting Panel |
Series | TP |
Finish | Powder Coated |
Standards | cUL, UL |
IP Rating | 66 |
Description
One-Piece Console, 12 NEMA Rating, IP55 to EN 60 529 IP Rating, Material Carbon Steel, Metal Gauge 16, Hinged Cover Type, Height 38 In., Width 24 In., Depth 16 In., Color Light Gray, Finish Powder Coated, Latch Type Locking Rod, Hinge Design Concealed, Series TP, Includes Door with Press-Fitted Seal Mounting Plate, No Knockouts, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.