Shop All Electrical Box Hardware
Rittal
Mounting Panel, NOVAL Accessory, Carbon Steel
Mfr # 1570700
Zoro # G8825022
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Assembly Screws
- Sub-Category Mounting Accessories
- For Use With Mfr. No. 1510510, 1538510
- Application For Component Installation Inside of The Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 1570700
- Zoro # G8825022
- UPC # 639889161603
- Country of Origin Germany
- Category Electrical Box Hardware
Details
Item | Mounting Panel |
Material | Carbon Steel |
Includes | Assembly Screws |
Sub-Category | Mounting Accessories |
For Use With | Mfr. No. 1510510, 1538510 |
Application | For Component Installation Inside of The Enclosure |
Suitable for | Enclosure type: KL; Width:23.6"; Height:11.8" |
Surface finish | Zinc-plated |
Description
Mounting Panel, Material Carbon Steel, For Use With 1538510, Mfr. No. 1510510, Sub-Category Mounting Accessories, Application For Component Installation Inside of The Enclosure, Includes Assembly Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3239080)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- RITTAL Security Lock, Enclosures (2418000)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- Rittal Electrical Box Hardware