Shop All Enclosure Air Conditioners
Rittal
Mini Chiller, Not Mounted, 3000 BtuH
Mfr # 3318610
Zoro # G8824146
product price: $8,464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,464.99
Free 30-Day Returns
Key Features
- Cooling Capacity 3000 BtuH
- Amps 4.2
- Hz 50/60
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3318610
- Zoro # G8824146
- UPC # 639889002173
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 16 in |
Width | 24 in |
Depth | 17 in |
Details
Cooling Capacity | 3000 BtuH |
Amps | 4.2 |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Not Mounted |
Cooling Method | Water/Glycol |
Standards | CE, UL Listed 33245 |
Control Type | Comfort Controller |
Item | Mini Chiller |
Wiring Method | Fully Wired |
Housing Color | Light Gray |
Voltage | 230 |
Description
Mini Chiller, Cooling Capacity 3000 BtuH, Housing Material Carbon Steel, Mounting Not Mounted, Cooling Method Water/Glycol, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 17 in, Standards CE, UL Listed 33245, Wiring Method Fully Wired, Amps 4.2, Hz 50/60, Voltage 230, Control Type Comfort Controller, Housing Color Light Gray
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- MERCURY DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SMB-00)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- MRCOOL 4 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1648H48GM811)
- Rittal Enclosure Air Conditioners