Shop All Enclosure Air Conditioners
Rittal
Mini Chiller, Not Mounted, 16000 BtuH
Mfr # 3334600
Zoro # G2219205
product price: $11,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,427.99
Free 30-Day Returns
Key Features
- Cooling Capacity 16000 BtuH
- Amps 4.9/5.0
- Hz 5060
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3334600
- Zoro # G2219205
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 27 in |
Width | 24 in |
Depth | 25 in |
Details
Cooling Capacity | 16000 BtuH |
Amps | 4.9/5.0 |
Hz | 5060 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Not Mounted |
Standards | CE |
Wiring Method | Fully Wired |
Voltage | 400 |
Housing Color | Light Gray |
Item | Mini Chiller |
Control Type | Comfort Controller |
Cooling Method | Water/Glycol |
Description
Mini Chiller, Cooling Capacity 16000 BtuH, Housing Material Carbon Steel, Mounting Not Mounted, Cooling Method Water/Glycol, NEMA Enclosure Type 12, Height 27 in, Width 24 in, Depth 25 in, Standards CE, Wiring Method Fully Wired, Amps 4.9/5.0, Hz 5060, Voltage 400, Control Type Comfort Controller, Housing Color Light Gray
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Motor (950-3022)
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Heat 120V, Analog 40-95DegF (246114)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303504)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- Rittal Enclosure Air Conditioners