Shop All Enclosure Air Conditioners
Rittal
Mini Chiller, Not Mounted, 10000 BtuH
Mfr # 3320600
Zoro # G2219211
product price: $10,638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$10,638.99
Free 30-Day Returns
Key Features
- Cooling Capacity 10000 BtuH
- Amps 3.8/3.9
- Hz 5060
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3320600
- Zoro # G2219211
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 27 in |
Width | 24 in |
Depth | 25 in |
Details
Cooling Capacity | 10000 BtuH |
Amps | 3.8/3.9 |
Hz | 5060 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Not Mounted |
Voltage | 400 |
Wiring Method | Fully Wired |
Housing Color | Light Gray |
Item | Mini Chiller |
Control Type | Comfort Controller |
Standards | CE |
Cooling Method | Water/Glycol |
Description
Mini Chiller, Cooling Capacity 10000 BtuH, Housing Material Carbon Steel, Mounting Not Mounted, Cooling Method Water/Glycol, NEMA Enclosure Type 12, Height 27 in, Width 24 in, Depth 25 in, Standards CE, Wiring Method Fully Wired, Amps 3.8/3.9, Hz 5060, Voltage 400, Control Type Comfort Controller, Housing Color Light Gray
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMARACK Tamarack Tti-MFL20 Muffler Acoustic Plenum Box (Tti-MFL20)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- Rittal Enclosure Air Conditioners