Shop All Enclosure Parts
Rittal
Louver Plate Kit, 4 in. Hx8 in. W, PK4
Mfr # 2542235
Zoro # G8824322
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon steel
- Finish Painted
- For Use With Carbon Steel Enclosure
- Frame Width 8 in
- Frame Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 2542235
- Zoro # G8824322
- UPC # 639889204348
- Country of Origin Germany
- Category Enclosure Parts
Dimensions
Frame Width | 8 in |
Frame Depth | 1 in |
Cut Out Width | 6 in |
Frame Height | 4 in |
Cut Out Height | 1.75 in |
Cut Out Depth | 0.3 in |
Depth | 8 mm |
Height | 100 mm |
Width | 210 mm |
Dimensions | Width: 8.27"; Height: 3.94"; Depth: 0.31" |
Details
Item | Louver Plate Kit |
Material | Carbon steel |
Finish | Painted |
For Use With | Carbon Steel Enclosure |
Description/Special Features | Easily Retro-Fitted Using (4) Screws |
Color | RAL 7035 Gray |
Frame Material | Sheet Metal |
Includes | (4) Screws |
Supply includes | Assembly components |
Description
Louver Plate Kit, Frame Height 4 in, Frame Width 8 in, Frame Depth 1 in, Cut Out Height 1.75 in, Cut Out Width 6 in, Cut Out Depth 0.3 in, Finish Painted, For Use With Carbon Steel Enclosure, Includes (4) Screws, Frame Material Sheet Metal, Color RAL 7035 Gray, Description/Special Features Easily Retro-Fitted Using (4) Screws, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- GE Thermal Unit, 12.50A (CR123H144B)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- RITTAL Louver Plate Kit, 4 in. Hx6 in. W, PK4 (2541235)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- Rittal Enclosure Parts