Shop All Electrical Box Hardware
Rittal
Interface Port, NOVAL Accessory, Brass
Mfr # 2482730
Zoro # G8825932
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel
- For Use With Enclosure Interfaces
- Application For Extending The Internal Enclosure Interfaces Up to The Outside of The Enclosure
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 2482730
- Zoro # G8825932
- UPC # 639889849556
- Country of Origin Germany
- Category Electrical Box Hardware
Details
Item | Interface Port |
Material | Brass |
Finish | Nickel |
For Use With | Enclosure Interfaces |
Application | For Extending The Internal Enclosure Interfaces Up to The Outside of The Enclosure |
Sub-Category | Other Accessories |
For wall thickness (max.) | 0.04 to 0.24" |
Protection category IP to IEC 60 529 | IP67 with cover closed |
Benefits | Rapid access for maintenance work |
Surface finish | Housing: Nickel-platedCover: Natural anodized |
Description
RJ45 Interface Port, Material Brass, Finish Nickel, For Use With Enclosure Interfaces, Sub-Category Other Accessories, Application For Extending The Internal Enclosure Interfaces Up to The Outside of The Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- RITTAL Wall Mounting Kit, NOVAL Accessory, 18-8 Stainless Steel (1594000)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206100)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB8-24)
- Rittal Electrical Box Hardware