Shop All Computer Cabinets
Rittal
Industrial Workstation, 39 in. Hx24 in. W
Mfr # 6901100
Zoro # G8824742
product price: $4,877.99
/ea
Free Shipping & Returns
$4,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metallic
- NEMA Rating 12
- Color Light Gray
- Height 39 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6901100
- Zoro # G8824742
- Country of Origin Germany
- Category Computer Cabinets
Dimensions
Height | 39 in |
Width | 24 in |
Depth | 24 in |
Details
Item | Industrial Workstation |
Basic Material | Metallic |
NEMA Rating | 12 |
Color | Light Gray |
Material | Painted Carbon Steel |
IP Rating | 54 |
Series | IW |
Mounting | Free Standing |
Metal Gauge | 14 |
Includes | Designer Door, Keyboard Drawer, Rear Door, Worktop |
Finish | Powder Coated |
Description
Industrial Workstation, 12 NEMA Rating, IP54 to IEC 60 529 IP Rating, Material Carbon Steel, Metal Gauge 14, Height 39 In., Width 24 In., Depth 24 In., Color Light Gray, Finish Powder Coated, Series IW, Includes Worktop, Keyboard Drawer, Designer Door, Rear Door, No Knockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- GLOBAL EQUIPMENT LCD Counter Top Security Computer Cabinet, Dark Gray (239114DG)
- Rittal Computer Cabinets