Shop All Computer Cabinets
This Product is Discontinued
Rittal
Industrial Workstation, 35 in. Hx24 in. W (Discontinued)
Mfr # 6900100
Zoro # G2219178
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Basic Material Metallic
- NEMA Rating 12
- Height 35 in
- Color Light Gray
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6900100
- Zoro # G2219178
- UPC # 639889350113
- Country of Origin Germany
- Category Computer Cabinets
Dimensions
Height | 35 in |
Width | 24 in |
Depth | 24 in |
Details
Item | Industrial Workstation |
Basic Material | Metallic |
NEMA Rating | 12 |
Color | Light Gray |
Material | Painted Carbon Steel |
Includes | Designer Door, Keyboard Drawer, Rear Door, Worktop |
IP Rating | 66 |
Series | IW |
Metal Gauge | 14 |
Finish | Powder Coated |
Mounting | Free Standing |
Description
Industrial Workstation, 12 NEMA Rating, IP55 to EN 60 529 IP Rating, Material Carbon Steel, Metal Gauge 14, Height 35 In., Width 24 In., Depth 24 In., Color Light Gray, Finish Powder Coated, Series IW, Includes Worktop, Keyboard Drawer, Designer Door, Rear Door, No Knockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.