Shop All Computer Cabinets
Rittal
Industrial Workstation, 35 in. Hx24 in. W
Mfr # 6900000
Zoro # G2219187
product price: $2,481.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,481.99
Free 30-Day Returns
Key Features
- Basic Material Metallic
- NEMA Rating 12
- Height 35 in
- Color Light Gray
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6900000
- Zoro # G2219187
- UPC # 639889350106
- Country of Origin Germany
- Category Computer Cabinets
Dimensions
Height | 35 in |
Width | 24 in |
Depth | 24 in |
Details
Item | Industrial Workstation |
Basic Material | Metallic |
NEMA Rating | 12 |
Color | Light Gray |
Material | Painted Carbon Steel |
Mounting | Free Standing |
Metal Gauge | 14 |
IP Rating | 66 |
Includes | Designer Door, Keyboard Drawer, Rear Wall, Worktop |
Finish | Powder Coated |
Series | IW |
Description
Industrial Workstation, 12 NEMA Rating, IP55 to EN 60 529 IP Rating, Material Carbon Steel, Metal Gauge 14, Height 35 In., Width 24 In., Depth 24 In., Color Light Gray, Finish Powder Coated, Series IW, No Knockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- LIFETIME 72 Adjustable Height Folding Table Almond, 24H to 36H (80565)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- Rittal Computer Cabinets