Shop All Mobile Workbenches & Workstations
Rittal
Industrial Workstation, 35 in H, 24 in W
Mfr # 6900710
Zoro # G107352405
product price: $2,859.99
/ea
Free Shipping & Returns
$2,859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Height 35 in
- Finish Powder Coated
- Color Light Gray, Slate Gray
- Material Sheet Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6900710
- Zoro # G107352405
- UPC # 639889928374
- Country of Origin Germany
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24 in |
Height | 35 in |
Depth | 24 in |
Details
Item | Workstation |
Finish | Powder Coated |
Color | Light Gray, Slate Gray |
Material | Sheet Steel |
Includes | Designer Door, Enclosure Sealed at the Sides, Levelling Feet, Rear Door, Three-Piece Gland Plates |
Product Type | Industrial Workstation |
Enclosure Cover Features | Rear Designer Door |
Basic Material | Steel |
Mounting | Free Standing |
IP Rating | 55 |
Description
Workstation, Basic Material Steel, Height 35 in, Width 24 in, Depth 24 in, Material Sheet Steel, Rear Designer Door Enclosure Cover Features, IP Rating 55, Color Light Gray, Slate Gray, Finish Powder Coated, Mounting Free Standing, Includes Designer Door, Enclosure Sealed at the Sides, Levelling Feet, Rear Door, Three-Piece Gland Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB101YL-10)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- Rittal Mobile Workbenches & Workstations