Shop All Humidifier and Dehumidifier Parts
Rittal
Hygrostat, 24-230V, DIN Rail Mounting
Mfr # 3118000
Zoro # G2028241
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 3/4 in
- Switch Type SPST
- Contact Rating (Amps) 5.0
- Differential (RH %) 4
- Width (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3118000
- Zoro # G2028241
- UPC # 639889212251
- Country of Origin Germany
- Category Humidifier and Dehumidifier Parts
Dimensions
Depth (In.) | 2 3/4 in |
Width (In.) | 7/8 in |
Height (In.) | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/8 in |
Overall Height | 2 3/4 in |
Description
Hygrostat, Product Type Hygrostat, Dehumidifier Control Compatibility Not Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 50 Percent to 100 Percent, Humidity Differential 4 Percent, Input Voltage 24 to 48V DC, Switch Action Close on Rise, Open on Fall, Contact Form SPST, Current Rating 5 A, Housing Material Polycarbonate, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Drain Cover Handle (200-500-230)
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20201.12 4PK)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043E, J AND V8043J 2-WAY VALVES, STEAM (40003918-008)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- BESTAIR Filter Wick Holm #Hm3500 (H75-PDQ-4)
- BRONDELL Revive TrueHEPA Air Purifier + Humidifier, White (PR50-W)
- ESSICK AIR 6GAL WHT Humidifier (831000)
- HONEYWELL He300A1005 True Ease Advanced (HE300A1005)
- TREVA 0.04 gal 900 sq ft USB Drop Light Humidifer (AEH0001)
- BESTAIR WATER PAD FURNACE 10""H (A10W-PDQ-4)
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- Rittal Humidifier and Dehumidifier Parts