Shop All Enclosure Parts
Rittal
Hole Seal, 4.12 In Hole dia., Steel
Mfr # OHS350C
Zoro # G0812366
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- Hole Dia. 4.12 in
- Conduit Size 3.5 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # OHS350C
- Zoro # G0812366
- UPC # 639889834279
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Hole Dia. | 4.12 in |
Conduit Size | 3.5 in |
Diameter | 4.33" |
Details
Material | Steel |
Finish | Powder-Coated Zinc-Plated |
Item | Oiltight Hole Seal |
NEMA Enclosure Type | 12 |
Includes | Mounting hardware |
For Use With | Steel Enclosures |
Color | Gray |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Gasket | Oiltight |
Surface finish | Powder-coated |
Supply includes | Oil resistant gasket |
Description
Oiltight Hole Seal, Hole Dia. 4.12 in, Material Steel, Conduit Size 3.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3104140048)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- Rittal Enclosure Parts