Shop All Enclosure Parts
Rittal
Hole Seal, 1.37 In Hole dia., Steel
Mfr # OHS100C
Zoro # G3064765
original price:
$21.75
17% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- Hole Dia. 1.37 in
- Color Gray
- For Use With Steel Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # OHS100C
- Zoro # G3064765
- UPC # 639889834132
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.37 in |
Conduit Size | 1 in |
Diameter | 1.89" |
Details
Material | Steel |
Finish | Powder-Coated Zinc-Plated |
Item | Oiltight Hole Seal |
Color | Gray |
For Use With | Steel Enclosures |
Gasket | Oiltight |
Includes | Mounting hardware |
NEMA Enclosure Type | 12 |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Supply includes | Oil resistant gasket |
Surface finish | Powder-coated |
Description
Oiltight Hole Seal, Hole Dia. 1.37 in, Material Steel, Conduit Size 1 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- Rittal Enclosure Parts