Shop All Enclosure Parts
Rittal
Hole Seal, 0.87 In Hole dia., Carbon Steel
Mfr # OHSMPBC
Zoro # G2654023
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- NEMA Enclosure Type 12
- Conduit Size 0.87 in
- For Use With Steel Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # OHSMPBC
- Zoro # G2654023
- UPC # 639889834057
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 0.87 in |
Hole Dia. | 0.87 in |
Diameter | 1.38" |
Details
Material | Steel |
Finish | Powder-Coated Zinc-Plated |
NEMA Enclosure Type | 12 |
Item | Oiltight Hole Seal |
For Use With | Steel Enclosures |
Includes | Mounting hardware |
Color | Gray |
Gasket | Oiltight |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Surface finish | Powder-coated |
Supply includes | Oil resistant gasket |
Description
Oiltight Hole Seal, Hole Dia. 0.87 in, Material Steel, Conduit Size 0.87 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- Rittal Enclosure Parts