Shop All Enclosure Parts
Rittal
Hole Seal, 0.19 In Hole, Stainless Steel
Mfr # OHS0756
Zoro # G8825537
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Powder-Coated Zinc-Plated
- Hole Dia. 1.05 in
- For Use With Steel Enclosures
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # OHS0756
- Zoro # G8825537
- UPC # 00639889834101
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.05 in |
Conduit Size | 0.75 in |
Details
Material | Stainless Steel |
Finish | Powder-Coated Zinc-Plated |
For Use With | Steel Enclosures |
NEMA Enclosure Type | 12 |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Includes | Mounting hardware |
Item | Oiltight Hole Seal |
Gasket | Oiltight |
Color | Gray |
Description
Oiltight Hole Seal, Hole Dia. 1.05 in, Material Stainless Steel, Conduit Size 0.75 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- GARDNER BENDER Knockout Seal, 1/2", PK5 (KO701C)
- Rittal Enclosure Parts