Shop All Enclosure Air Conditioners
Rittal
Heat Exchangr, Roofmount, 10246/13661 BtuH
Mfr # 3210510
Zoro # G8824051
product price: $4,815.99
/ea
Free Shipping & Returns
$4,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 10,246/13,661 BtuH
- Amps 0.9
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3210510
- Zoro # G8824051
- UPC # 639889375468
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 16 in |
Width | 24 in |
Depth | 19 in |
Details
Cooling Capacity | 10,246/13,661 BtuH |
Amps | 0.9 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Roof Mount |
Standards | CE, UL File #: E117603a, UL Type 12, UL/cUL Listed |
Housing Color | Light Gray |
Wiring Method | Fully Wired |
Includes | Cut-Out Template At 1:1 Scale, Hardware Mounting Kit |
Cooling Method | Air/Water |
Item | Heat Exchanger |
Voltage | 115V AC |
Description
Heat Exchanger, Cooling Capacity 10,246/13,661 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 19 in, Standards CE, UL File #: E117603a, UL Type 12, UL/cUL Listed, Wiring Method Fully Wired, Amps 0.9, Hz 50/60, Voltage 115V AC, Phase Single, Housing Color Light Gray, Includes Cut-Out Template At 1:1 Scale, Hardware Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14270G)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- BOSCH A/C R-134A Manifold Gauge Set With 72" Hose And Couplers (45111)
- SCHNEIDER ELECTRIC Diaphragm (PND-202)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280426G050)
- Rittal Enclosure Air Conditioners