Shop All Enclosure Air Conditioners
Rittal
Heat Exchanger, Wall Mount, 60 W/K
Mfr # 3129100
Zoro # G8823981
product price: $2,572.99
/ea
Free Shipping & Returns
$2,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 60 W/K
- Amps 0.38/0.4
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3129100
- Zoro # G8823981
- Country of Origin Spain
- Category Enclosure Air Conditioners
Dimensions
Height | 37 in |
Width | 16 in |
Depth | 9 in |
Details
Cooling Capacity | 60 W/K |
Amps | 0.38/0.4 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Housing Color | Light Gray |
Cooling Method | Air/Air |
Item | Heat Exchanger |
Voltage | 230V AC |
Wiring Method | Fully Wired |
Standards | CE, UL File #: E117603a, UL/cUL Listed |
Includes | Cut-Out Template At 1:1 Scale, Hardware Mounting Kit |
Description
Heat Exchanger, Cooling Capacity 60 W/K, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 9 in, Standards CE, UL File #: E117603a, UL/cUL Listed, Wiring Method Fully Wired, Amps 0.38/0.4, Hz 50/60, Voltage 230V AC, Phase Single, Housing Color Light Gray, Includes Cut-Out Template At 1:1 Scale, Hardware Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, For Use With 1C792 (202-08-3136)
- HONEYWELL Fan Coil Thermostat, Line Voltage, White (TB6575A1000/U)
- RAYPAK 008472F Ignition Control-Kit (008472F)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- Rittal Enclosure Air Conditioners