Shop All Electrical Box Hardware
Rittal
Gland Plate, NOVAL Accessory, Steel
Mfr # 5001224
Zoro # G8824724
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application To Use with CM, TP TopConsole and TP One-Piece Console Enclosures
- Sub-Category Panel and Panel Accessories
- Finish zinc plated
- For Use With CM, TP TopConsole and TP One-Piece Console Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 5001224
- Zoro # G8824724
- UPC # 639889007796
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Dimensions | Depth: 9.84" |
Details
Item | Gland Plate |
Material | Steel |
Application | To Use with CM, TP TopConsole and TP One-Piece Console Enclosures |
Sub-Category | Panel and Panel Accessories |
Finish | zinc plated |
For Use With | CM, TP TopConsole and TP One-Piece Console Enclosures |
Supply includes | Assembly components |
Suitable for | Enclosure type: TS ITTSCMTP; Width:39.4" |
Surface finish | Zinc-plated |
Description
Gland Plate, Material Steel, Finish Zinc Plated, For Use With CM, TP TopConsole and TP One-Piece Console Enclosures, Sub-Category Panel and Panel Accessories, Application To Use with CM, TP TopConsole and TP One-Piece Console Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- NVENT HOFFMAN Panel Block, Panel Block Accessory, Polyamide (APNLBLK)
- Rittal Electrical Box Hardware