Shop All Electrical Box Hardware
Rittal
Gland Plate, NOVAL Accessory, Steel
Mfr # 5001223
Zoro # G8824715
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 31-1/2 in
- Depth 9.8 in
- Application To Use with CM, TP TopConsole and TP One-Piece Console Enclosures
- For Use With CM, TP TopConsole and TP One-Piece Console Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 5001223
- Zoro # G8824715
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Width | 31-1/2 in |
Depth | 9.8 in |
Dimensions | Depth: 9.84" |
Details
Item | Gland Plate |
Material | Steel |
Application | To Use with CM, TP TopConsole and TP One-Piece Console Enclosures |
For Use With | CM, TP TopConsole and TP One-Piece Console Enclosures |
Finish | zinc plated |
Sub-Category | Panel and Panel Accessories |
Product Material | Steel |
Product Type | Bottom Panel |
Compatibility | Rittal Enclosures: Enclosure type: TS IT, Enclosure type: TS, Enclosure type: CM, Enclosure type: TP |
Product Name | Gland Plate for CM, TP |
Surface finish | Zinc-plated |
Suitable for | Enclosure type: TS ITTSCMTP; Width:31.5" |
Supply includes | Assembly components |
Description
Gland Plate, Material Steel, Finish Zinc Plated, For Use With CM, TP TopConsole and TP One-Piece Console Enclosures, Sub-Category Panel and Panel Accessories, Application To Use with CM, TP TopConsole and TP One-Piece Console Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206100)
- RITTAL Mounting Panel, NOVAL Accessory, Carbon Steel (1575700)
- RITTAL Door-Operated Switch, 118 in. L (4315810)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- Rittal Electrical Box Hardware