Shop All Electrical Box Hardware
Rittal
Gasket, NOVAL Accessory, Silicone
Mfr # 5050627
Zoro # G8824645
original price:
$199.34
10% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- For Use With Mfr. No. 1320600
- Sub-Category Other Accessories
- Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
- Surface finish Seal: Blue, dyed (RAL 5010)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 5050627
- Zoro # G8824645
- UPC # 094726517485
- Country of Origin Germany
- Category Electrical Box Hardware
Details
Item | Gasket |
Material | Silicone |
For Use With | Mfr. No. 1320600 |
Sub-Category | Other Accessories |
Application | Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600 |
Surface finish | Seal: Blue, dyed (RAL 5010) |
Suitable for | Enclosure type: Compact enclosure HD; Width:24"; Height:16.9" |
Suitable for Model No. | 1320.6 |
Description
Gasket, Material Silicone, For Use With Mfr. No. 1320600, Sub-Category Other Accessories, Application Gasket Seal Conforms to FDA Guideline 21 CFR 177.2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS43BH1)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2513000)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3239080)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- Rittal Electrical Box Hardware