Shop All Enclosure Air Conditioners Accessories
Rittal
Filter, For Use With 2PUZ7 to 2PVA5
Mfr # 3286510
Zoro # G2288982
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5
- Material Aluminum
- Depth 0.39 in
- Width 20.87 in
- Height 10.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3286510
- Zoro # G2288982
- UPC # 639889011007
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Depth | 0.39 in |
Width | 20.87 in |
Height | 10.04 in |
Details
Item | Filter |
For Use With | 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5 |
Material | Aluminum |
Accessory Type | Filter |
Description
Filter, For Use With 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5, Material Aluminum, Height 10.04 in, Width 20.87 in, Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2145-02502225)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- RITTAL Filter, PK3 (3285900)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6 (3286410)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- RITTAL Temperature Sensor (3124400)
- NVENT HOFFMAN Filter, For Use With 10 in. Fans, PK5 (AFLTR10)
- Rittal Enclosure Air Conditioners Accessories